Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5160

  • Zoro # G014841412


product price: $74.49
/ea
Sold in multiples of 12 for $893.88

Key Features

Filter Design
Spin-On
Overall Length
16 7/8 in
Overall Height
7 3/16 in
Absolute Filter Rating
12 micron
Compatible Vehicle Type
Construction Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5160
Zoro #
G014841412
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16 7/8 in
Overall Height
7 3/16 in
Outside Diameter
3 9/16 in
Thread Size
M20 x 1.5-6H INT
Overall Width
13 3/16 in

Details

Filter Design
Spin-On
Absolute Filter Rating
12 micron
Compatible Vehicle Type
Construction Equipment
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Fleetguard
FF5160
Baldwin Interchange
BF7534

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M20 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.