Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On
- Mfr # FF5165
- Zoro # G323523733
product price:Â
$
58.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Filter Design
Spin-On
Compatible Vehicle Type
Trucks
Outside Diameter
3 7/8 in
Overall Length
5 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF5165
- Zoro #
- G323523733
- UPC #
- 638217036538
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3 7/8 in
- Overall Length
- 5 1/16 in
- Overall Height
- 5 1/16 in
- Wire Rope Length
- 5 1/16 in
- Length
- 5 1/16 in
Details
- Item
- Fuel Filter
- Fit Type
- Vehicle Specific
- Filter Design
- Spin-On
- Compatible Vehicle Type
- Trucks
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Vehicle Make
- Chevrolet, Eaton Yale and Towne, General Motors, Isuzu
- Baldwin Interchange
- BF7534
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
- Product Type
- Fuel Filter
Description
Fuel Filter, Filter Design Spin-On, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.