Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5206

  • Zoro # G814841339


product price: $13.19
/ea
Sold in multiples of 12 for $158.28

Key Features

Filter Design
Spin-On
Flow Rate
379 lpm
Overall Width
12 5/16 in
Overall Length
16 3/8 in
Absolute Filter Rating
17.3 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5206
Zoro #
G814841339
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
12 5/16 in
Overall Length
16 3/8 in
Overall Height
8 in
Thread Size
13/16"-12 UNS-2B
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Flow Rate
379 lpm
Absolute Filter Rating
17.3 micron
Standards
SAE J905
Fit Type
Vehicle Specific
Item
Fuel Filter
Product Type
Fuel Filter
Compatible Vehicle Type
Trucks
Fleetguard
FF5206
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
BF5810

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 13/16 In.-12 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.