Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Spin On

  • Mfr # FF5226

  • Zoro # G614841379


product price: $14.49
/ea
Sold in multiples of 12 for $173.88

Key Features

Filter Design
Spin-On
Thread Size
M20 x 1.5-6H INT
Nominal Filter Rating
17.3 micron
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Overall Width
10 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5226
Zoro #
G614841379
UPC #
638217422294
Country of Origin
India

Dimensions

Thread Size
M20 x 1.5-6H INT
Overall Width
10 3/16 in
Outside Diameter
3 in
Overall Length
13 7/16 in
Overall Height
4 5/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Nominal Filter Rating
17.3 micron
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Baldwin Interchange
BF940
Fleetguard
FF5226
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M20 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.