Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5264

  • Zoro # G114841398


product price: $22.89
/ea
Sold in multiples of 12 for $274.68

Key Features

Filter Design
Spin-On
Fit Type
Vehicle Specific
Outside Diameter
3 11/16 in
Thread Size
1"-14 UNS-2B
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5264
Zoro #
G114841398
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 11/16 in
Thread Size
1"-14 UNS-2B
Overall Length
16 in
Overall Height
11 in
Overall Width
12 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Absolute Filter Rating
17.3 micron
Flow Rate
5.67 lpm
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-14 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.