Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5272

  • Zoro # G014841337


product price: $25.69
/ea
Sold in multiples of 6 for $154.14

Key Features

Filter Design
Spin-On
Standards
ISO 19438
Fit Type
Vehicle Specific
Overall Width
8 5/8 in
Compatible Vehicle Type
Construction Equipment, Heavy Duty Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5272
Zoro #
G014841337
UPC #
-
Country of Origin
India

Dimensions

Overall Width
8 5/8 in
Overall Height
9 5/16 in
Thread Size
M18 x 1.5-6H INT
Outside Diameter
3 11/16 in
Overall Length
12 11/16 in

Details

Filter Design
Spin-On
Standards
ISO 19438
Fit Type
Vehicle Specific
Compatible Vehicle Type
Construction Equipment, Heavy Duty Trucks
Product Type
Fuel Filter
Item
Fuel Filter
Absolute Filter Rating
10 micron
Flow Rate
6 lpm
Fleetguard
FF5272
Baldwin Interchange
BF7644
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M18 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.