Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5300

  • Zoro # G714841491


product price: $22.99
/ea
Sold in multiples of 12 for $275.88

Key Features

Filter Design
Spin-On
Compatible Vehicle Type
Construction Equipment
Outside Diameter
3 5/16 in
Product Type
Fuel Filter
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5300
Zoro #
G714841491
UPC #
-
Country of Origin
Turkey

Dimensions

Outside Diameter
3 5/16 in
Overall Height
5 in
Thread Size
M20 x 1.5-6H
Overall Width
10 in
Overall Length
13 in

Details

Filter Design
Spin-On
Compatible Vehicle Type
Construction Equipment
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Item
Fuel Filter
Flow Rate
2 lpm
Absolute Filter Rating
16 micron
Standards
ISO 19438
Fleetguard
FF5300
Baldwin Interchange
BF1110

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M20 x 1.5-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.