Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5301

  • Zoro # G714841408


product price: $40.99
/ea
Sold in multiples of 12 for $491.88

Key Features

Filter Design
Spin-On
Overall Length
19 in
Product Type
Fuel Filter
Outside Diameter
4 5/16 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5301
Zoro #
G714841408
UPC #
-
Country of Origin
India

Dimensions

Overall Length
19 in
Outside Diameter
4 5/16 in
Overall Width
15 in
Overall Height
7 in
Thread Size
1"-14 UN 2B

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-14 UN 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.