Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5317

  • Zoro # G114841343


product price: $74.49
/ea
Sold in multiples of 6 for $446.94

Key Features

Filter Design
Spin-On
Media Material
Cellulose
Product Type
Fuel Filter
Thread Size
1 3/8"-16 UNS-2B
Standards
SAE J905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5317
Zoro #
G114841343
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1 3/8"-16 UNS-2B
Overall Height
13 in
Overall Length
17 in
Outside Diameter
5 5/16 in
Overall Width
11 in

Details

Filter Design
Spin-On
Media Material
Cellulose
Product Type
Fuel Filter
Standards
SAE J905
Absolute Filter Rating
5 micron
Item
Fuel Filter
Baldwin Interchange
BF7639
Compatible Fluid Type
Diesel Fuel
Fleetguard
FF5317

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 3/8 In.-16 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.