Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5320

  • Zoro # G814841391


product price: $22.59
/ea
Sold in multiples of 6 for $135.54

Key Features

Filter Design
Spin-On
Fit Type
Vehicle Specific
Overall Width
8 5/8 in
Thread Size
1"-14 UNS-2B
Absolute Filter Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5320
Zoro #
G814841391
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
8 5/8 in
Thread Size
1"-14 UNS-2B
Overall Length
12 1/2 in
Outside Diameter
3 11/16 in
Overall Height
7 7/8 in

Details

Filter Design
Spin-On
Fit Type
Vehicle Specific
Absolute Filter Rating
5 micron
Item
Fuel Filter
Compatible Vehicle Type
Trucks
Product Type
Fuel Filter
Fleetguard
FF5320
Baldwin Interchange
BF7633
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-14 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.