Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5333

  • Zoro # G314841457


product price: $27.99
/ea
Sold in multiples of 6 for $167.94

Key Features

Filter Design
Spin-On
Overall Length
12 in
Overall Width
9 in
Outside Diameter
3 11/16 in
Standards
SAE J905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5333
Zoro #
G314841457
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Overall Width
9 in
Outside Diameter
3 11/16 in
Thread Size
13/16"-12 UNS-2B
Overall Height
8 in

Details

Filter Design
Spin-On
Standards
SAE J905
Item
Fuel Filter
Media Material
Cellulose
Absolute Filter Rating
17.3 micron
Flow Rate
455 lpm
Compatible Vehicle Type
Trucks
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Fleetguard
FF5333
Baldwin Interchange
BF5815

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 13/16 In.-12 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.