Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5369W

  • Zoro # G714841385


product price: $17.89
/ea
Sold in multiples of 6 for $107.34

Key Features

Filter Design
Cartridge
Inside Diameter
5/8 in
Outside Diameter
3 13/16 in
Flow Rate
6.3 lpm
Includes
Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5369W
Zoro #
G714841385
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
5/8 in
Outside Diameter
3 13/16 in
Overall Width
9 7/8 in
Overall Height
8 in
Overall Length
14 3/16 in

Details

Filter Design
Cartridge
Flow Rate
6.3 lpm
Includes
Gasket
Item
Fuel Filter
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Gasket, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.