Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5381

  • Zoro # G414841418


product price: $23.19
/ea
Sold in multiples of 6 for $139.14

Key Features

Filter Design
Spin-On
Outside Diameter
4 1/4 in
Product Type
Fuel Filter
Overall Width
9 11/16 in
Thread Size
M22 x 1.5-6H INT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5381
Zoro #
G414841418
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
4 1/4 in
Overall Width
9 11/16 in
Thread Size
M22 x 1.5-6H INT
Overall Height
8 11/16 in
Overall Length
14 1/8 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M22 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.