Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5458

  • Zoro # G514841493


product price: $34.69
/ea
Sold in multiples of 12 for $416.28

Key Features

Filter Design
Spin-On
Overall Height
6 3/8 in
Overall Width
14 1/8 in
Overall Length
18 5/16 in
Outside Diameter
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5458
Zoro #
G514841493
UPC #
-
Country of Origin
India

Dimensions

Overall Height
6 3/8 in
Overall Width
14 1/8 in
Overall Length
18 5/16 in
Outside Diameter
4 1/4 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Item
Fuel Filter
Baldwin Interchange
BF7628
Fleetguard
FF5458

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.