Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5470

  • Zoro # G114841404


product price: $56.19
/ea
Sold in multiples of 12 for $674.28

Key Features

Filter Design
Spin-On
Overall Width
12 1/8 in
Overall Length
15 13/16 in
Outside Diameter
3 11/16 in
Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5470
Zoro #
G114841404
UPC #
-
Country of Origin
China

Dimensions

Overall Width
12 1/8 in
Overall Length
15 13/16 in
Outside Diameter
3 11/16 in
Overall Height
6 5/8 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Media Material
Plastic
Flow Rate
8 lpm
Item
Fuel Filter
Fit Type
Vehicle Specific
Absolute Filter Rating
10 micron
Compatible Vehicle Type
Buses, Heavy Duty Trucks
Fleetguard
FF5470
Baldwin Interchange
BF7886

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.