Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5471

  • Zoro # G314841419


product price: $68.79
/ea
Sold in multiples of 12 for $825.48

Key Features

Filter Design
Spin-On
Product Type
Fuel Filter
Absolute Filter Rating
9 micron
Overall Length
17 11/16 in
Outside Diameter
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5471
Zoro #
G314841419
UPC #
-
Country of Origin
France

Dimensions

Overall Length
17 11/16 in
Outside Diameter
4 1/4 in
Thread Size
M16 x 1.5-6H INT
Overall Height
7 5/8 in
Overall Width
13 5/16 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Item
Fuel Filter
Absolute Filter Rating
9 micron
Fit Type
Vehicle Specific
Standards
ISO 19438
Compatible Vehicle Type
Buses
Flow Rate
7.5 lpm
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M16 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.