Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5506

  • Zoro # G014841467


product price: $64.49
/ea
Sold in multiples of 12 for $773.88

Key Features

Filter Design
Spin-On
Overall Length
18 3/16 in
Thread Size
7/8"-14 UNF-2B
Overall Height
7 in
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5506
Zoro #
G014841467
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
18 3/16 in
Thread Size
7/8"-14 UNF-2B
Overall Height
7 in
Overall Width
14 3/16 in
Outside Diameter
4 3/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Construction Equipment
Absolute Filter Rating
6.5 micron
Standards
ISO 19438
Flow Rate
4 lpm
Product Type
Fuel Filter
Fleetguard
FF5506
Baldwin Interchange
BF7717

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 7/8 In.-14 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.