Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5507

  • Zoro # G314841402


product price: $30.59
/ea
Sold in multiples of 6 for $183.54

Key Features

Filter Design
Spin-On
Absolute Filter Rating
10 micron
Product Type
Fuel Filter
Overall Width
9 1/2 in
Outside Diameter
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5507
Zoro #
G314841402
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
9 1/2 in
Outside Diameter
4 1/4 in
Overall Length
14 5/16 in
Overall Height
11 5/16 in
Thread Size
M32 x 1.5-6H INT

Details

Filter Design
Spin-On
Absolute Filter Rating
10 micron
Product Type
Fuel Filter
Item
Fuel Filter
Compatible Vehicle Type
Construction Equipment, Trucks
Fit Type
Vehicle Specific
Baldwin Interchange
BF7814
Compatible Fluid Type
Diesel Fuel
Fleetguard
FF5507

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M32 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.