Zoro Homepage

Fuel Filter, Spin-On

  • Mfr # FF5563

  • Zoro # G716173538


product price: $104.99
/ea
Sold in multiples of 6 for $629.94
Free Shipping & Returns

Key Features

Flow Rate
1.59 gpm
Compatible Fluid Type
Diesel Fuel
Media Material
Plastic
Inside Diameter
3 7/8 in
Thread Size
1 1/4"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5563
Zoro #
G716173538
UPC #
638217167041
Country of Origin
Mexico

Dimensions

Inside Diameter
3 7/8 in
Thread Size
1 1/4"-12
Overall Length
11 5/16 in
Outside Diameter
4 3/4 in
Outside Diameter - Bottom
4 3/4 in

Details

Flow Rate
1.59 gpm
Compatible Fluid Type
Diesel Fuel
Media Material
Plastic
Absolute Filter Rating
5 micron
Nominal Filter Rating
5 micron
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Filter Design
Spin-On
Item
Fuel Filter
Compatible Vehicle Make
Komatsu
Standards
SAE J905

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 1/4 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.