Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5580

  • Zoro # G814841476


product price: $24.19
/ea
Sold in multiples of 6 for $145.14

Key Features

Filter Design
Spin-On
Overall Width
8 5/8 in
Thread Size
7/8"-14 UNF-2B
Overall Length
12 5/8 in
Absolute Filter Rating
6.5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5580
Zoro #
G814841476
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
8 5/8 in
Thread Size
7/8"-14 UNF-2B
Overall Length
12 5/8 in
Overall Height
7 7/8 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Absolute Filter Rating
6.5 micron
Product Type
Fuel Filter
Item
Fuel Filter
Baldwin Interchange
BF7917
Compatible Fluid Type
Diesel Fuel
Fleetguard
FF5580

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 7/8 In.-14 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.