Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5612

  • Zoro # G914841482


product price: $28.69
/ea
Sold in multiples of 12 for $344.28

Key Features

Filter Design
Spin-On
Compatible Vehicle Type
Buses, Trucks
Overall Width
12 5/16 in
Outside Diameter
3 11/16 in
Media Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5612
Zoro #
G914841482
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
12 5/16 in
Outside Diameter
3 11/16 in
Thread Size
M20 x 1.5-6H INT
Overall Length
16 5/16 in
Overall Height
7 13/16 in

Details

Filter Design
Spin-On
Compatible Vehicle Type
Buses, Trucks
Media Material
Plastic
Absolute Filter Rating
5.8 micron
Product Type
Fuel Filter
Item
Fuel Filter
Fit Type
Vehicle Specific
Fleetguard
FF5612
Baldwin Interchange
BF7922
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M20 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.