Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5632

  • Zoro # G014841436


product price: $30.39
/ea
Sold in multiples of 6 for $182.34

Key Features

Filter Design
Spin-On
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Outside Diameter
3 11/16 in
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5632
Zoro #
G014841436
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 11/16 in
Overall Width
8 5/8 in
Overall Height
9 in
Overall Length
12 11/16 in
Thread Size
M20 x 1.5-6H INT

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Fit Type
Vehicle Specific
Item
Fuel Filter
Absolute Filter Rating
6.5 micron
Media Material
Plastic
Baldwin Interchange
BF7940
Compatible Fluid Type
Diesel Fuel
Fleetguard
FF5632

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M20 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.