Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Spin On

  • Mfr # FF5638

  • Zoro # G414841463


product price: $47.79
/ea
Sold in multiples of 12 for $573.48

Key Features

Filter Design
Spin-On
Overall Length
14 3/16 in
Overall Width
10 11/16 in
Overall Height
7 1/8 in
Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5638
Zoro #
G414841463
UPC #
-
Country of Origin
China

Dimensions

Overall Length
14 3/16 in
Overall Width
10 11/16 in
Overall Height
7 1/8 in
Thread Size
M22 x 1.5-6H INT
Outside Diameter
3 3/16 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
BF9910
Fleetguard
FF5638

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M22 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.