Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5643

  • Zoro # G214841472


product price: $31.89
/ea
Sold in multiples of 6 for $191.34

Key Features

Filter Design
Spin-On
Thread Size
M30 x 1.5-6H INT
Product Type
Fuel Filter
Overall Length
14 3/16 in
Overall Width
9 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5643
Zoro #
G214841472
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
M30 x 1.5-6H INT
Overall Length
14 3/16 in
Overall Width
9 3/8 in
Outside Diameter
4 1/4 in
Overall Height
8 13/16 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Item
Fuel Filter
Flow Rate
7.58 lpm
Absolute Filter Rating
7.9 micron
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M30 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.