Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Spin On

  • Mfr # FF5644

  • Zoro # G514841486


product price: $124.99
/ea
Sold in multiples of 6 for $749.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Outside Diameter
4 3/4 in
Overall Height
10 in
Product Type
Fuel Filter
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5644
Zoro #
G514841486
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
4 3/4 in
Overall Height
10 in
Overall Length
14 in
Overall Width
12 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Absolute Filter Rating
4 micron
Item
Fuel Filter
Flow Rate
12.67 lpm
Compatible Fluid Type
Diesel Fuel
Fleetguard
FF5644
Baldwin Interchange
BF7932

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.