Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5686

  • Zoro # G614841492


product price: $112.99
/ea
Sold in multiples of 6 for $677.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Overall Width
10 3/16 in
Compatible Vehicle Type
Buses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5686
Zoro #
G614841492
UPC #
638217148743
Country of Origin
Mexico

Dimensions

Overall Width
10 3/16 in
Thread Size
M90 x 2-7H INT
Overall Length
15 3/16 in
Outside Diameter
4 3/4 in
Overall Height
12 5/8 in

Details

Filter Design
Spin-On
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Vehicle Type
Buses
Item
Fuel Filter
Absolute Filter Rating
5 micron
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M90 x 2-7H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.