Zoro Homepage

Fuel Filter, Spin-On

  • Mfr # FF5706

  • Zoro # G716237544


product price: $57.99
/ea

Key Features

Compatible Vehicle Type
Trucks
Compatible Fluid Type
Diesel Fuel
Filter Design
Spin-On
Overall Length
8 3/8 in
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5706
Zoro #
G716237544
UPC #
638217149344
Country of Origin
China

Dimensions

Overall Length
8 3/8 in
Thread Size
M100-4.00

Details

Compatible Vehicle Type
Trucks
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Filter Design
Spin-On
Fit Type
Vehicle Specific
Compatible Vehicle Make
Anhui Jianghuai Automobile, Cummins, Foton, Gaz, Minsk Automobile Plant, Pavlovo Bus Plant, Volkswagen
Product Type
Fuel Filter

Description

Fuel Filter, Filter Design Spin-On, Thread Size M100-4.00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.