Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5776

  • Zoro # G614841454


product price: $88.49
/ea
Sold in multiples of 6 for $530.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Thread Size
M90 x 2-7H INT
Compatible Vehicle Type
Buses
Absolute Filter Rating
5 micron
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5776
Zoro #
G614841454
UPC #
638217162176
Country of Origin
Mexico

Dimensions

Thread Size
M90 x 2-7H INT
Overall Height
9 13/16 in
Overall Width
10 1/8 in
Outside Diameter
4 3/4 in
Overall Length
15 in

Details

Filter Design
Spin-On
Compatible Vehicle Type
Buses
Absolute Filter Rating
5 micron
Fit Type
Vehicle Specific
Item
Fuel Filter
Product Type
Fuel Filter
Fleetguard
FF5776
Baldwin Interchange
BF9885
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M90 x 2-7H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.