Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5790

  • Zoro # G014841474


product price: $36.29
/ea
Sold in multiples of 12 for $435.48

Key Features

Filter Design
Spin-On
Standards
ISO 19438
Outside Diameter
3 11/16 in
Product Type
Fuel Filter
Overall Length
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5790
Zoro #
G014841474
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
3 11/16 in
Overall Length
11 13/16 in
Overall Height
8 1/2 in
Thread Size
M20 x 1.5-6H
Overall Width
15 5/16 in

Details

Filter Design
Spin-On
Standards
ISO 19438
Product Type
Fuel Filter
Flow Rate
5 lpm
Absolute Filter Rating
10 micron
Compatible Vehicle Type
Buses
Fit Type
Vehicle Specific
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M20 x 1.5-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.