Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Spin On

  • Mfr # FF5812

  • Zoro # G314802861


product price: $46.99
/ea

Key Features

Filter Design
Spin-On
Overall Length
12 5/8 in
Flow Rate
3 lpm
Overall Width
9 3/16 in
Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5812
Zoro #
G314802861
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 5/8 in
Overall Width
9 3/16 in
Outside Diameter
3 11/16 in
Overall Height
8 7/8 in
Thread Size
M20 x 1.5-6H

Details

Filter Design
Spin-On
Flow Rate
3 lpm
Product Type
Fuel Filter
Item
Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
6 micron
Standards
ISO 4548-12
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M20 x 1.5-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.