Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5813

  • Zoro # G414841487


product price: $47.89
/ea
Sold in multiples of 6 for $287.34

Key Features

Filter Design
Spin-On
Overall Height
7 13/16 in
Overall Length
12 1/2 in
Outside Diameter
3 11/16 in
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5813
Zoro #
G414841487
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7 13/16 in
Overall Length
12 1/2 in
Outside Diameter
3 11/16 in
Overall Width
8 11/16 in

Details

Filter Design
Spin-On
Compatible Vehicle Type
Trucks
Item
Fuel Filter
Flow Rate
3 lpm
Standards
SAE J905
Absolute Filter Rating
6 micron
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.