Fuel Filter, Spin-On
- Mfr # FS19753
- Zoro # G923649499
product price:Â
$
114.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
8 9/16 in
Flow Rate
1.98 gpm
Compatible Engine Type
Diesel Engines
Fit Type
Vehicle Specific
Standards
ISO 19438
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS19753
- Zoro #
- G923649499
- UPC #
- 638217137808
- Country of Origin
- France
- Flow Rate
- 1.98 gpm
- Compatible Engine Type
- Diesel Engines
- Fit Type
- Vehicle Specific
- Standards
- ISO 19438
- Compatible Vehicle Make
- Techniwell, Thomas Built, Volvo Construction Equipment
- Product Type
- Fuel Filter with Water Separator
- Baldwin Interchange
- BF1358-O
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Filter Design
- Spin-On
- Item
- Fuel Filter
- Absolute Filter Rating
- 9 micron
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
Dimensions
- Overall Length
- 8 9/16 in
- Thread Size
- #1-14
- Overall Height
- 8 9/16 in
- Outside Diameter
- 4 3/8 in
- Inside Diameter
- 3 1/8 in
- Wire Rope Length
- 8 9/16 in
- Length
- 8 9/16 in
Description
Fuel Filter, Filter Design Spin-On, Thread Size #1-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.