Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On
- Mfr # FS20127
- Zoro # G423649050
product price:Â
$
89.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Fuel Filter with Water Separator
Compatible Engine Type
Diesel Engines
Baldwin Interchange
BF46100-O
Compatible Vehicle Make
John Deere, Timberjack
Filter Design
Spin-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS20127
- Zoro #
- G423649050
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 4 3/8 in
- Thread Size
- #1-14
- Overall Length
- 6 1/4 in
- Wire Rope Length
- 6 1/4 in
- Length
- 6 1/4 in
Details
- Product Type
- Fuel Filter with Water Separator
- Compatible Engine Type
- Diesel Engines
- Baldwin Interchange
- BF46100-O
- Compatible Vehicle Make
- John Deere, Timberjack
- Filter Design
- Spin-On
- Flow Rate
- 1.5 gpm
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Item
- Fuel Filter
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid
- Fit Type
- Vehicle Specific
Description
Fuel Filter, Filter Design Spin-On, Thread Size #1-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.