Zoro Homepage

Fuel Filter Spin-on,

  • Mfr # NG5900

  • Zoro # G714841415


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Outside Diameter
3 11/16 in
Product Type
Fuel Filter
Overall Width
4 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG5900
Zoro #
G714841415
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 11/16 in
Overall Width
4 in
Overall Height
9 in
Overall Length
4 in
Thread Size
1 1/2"-16 UN-2B

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Item
Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Gasoline Engines
Compatible Fluid Type
Gasoline

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 1/2 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.