Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On, Plastic
- Mfr # FF5626
- Zoro # G723525009
product price:Â
$
32.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Fleetguard
FF5424
Filter Design
Spin-On
Compatible Engine Type
Diesel Engines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF5626
- Zoro #
- G723525009
- UPC #
- 638217138485
- Country of Origin
- France
- Fit Type
- Vehicle Specific
- Product Type
- Fuel Filter
- Item
- Fuel Filter
- Fleetguard
- FF5424
- Filter Design
- Spin-On
- Compatible Engine Type
- Diesel Engines
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Compatible Vehicle Type
- Buses, Construction Equipment, Trucks
- Baldwin Interchange
- BF7908
- Compatible Vehicle Make
- JCB, Moxy, Santal, Scania, Schnell
Description
Fuel Filter, Filter Design Spin-On, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.