Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Spin On/Fuel Cartrg Kit

  • Mfr # FS1093

  • Zoro # G714841477


product price: $170.99
/ea
Sold in multiples of 6 for $1,025.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Overall Height
9 7/8 in
Outside Diameter
4 3/8 in
Media Material
Plastic
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1093
Zoro #
G714841477
UPC #
-
Country of Origin
India

Dimensions

Overall Height
9 7/8 in
Outside Diameter
4 3/8 in
Overall Length
14 in
Overall Width
9 3/8 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Media Material
Plastic
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
BF9917
Fleetguard
FS1093

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.