
Fuel Filter Spin On/Fuel Cartrg Kit
Mfr # FS19580
Zoro # G114841374
product price: $29.49
/eaSold in multiples of 12 for $353.88
Key Features
Filter Design
Spin-On
Media Material
Plastic
Thread Size
M22 x 1.5-6H INT
Overall Height
7 5/8 in
Overall Width
11 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS19580
Zoro #
G114841374
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
M22 x 1.5-6H INT
Overall Height
7 5/8 in
Overall Width
11 5/8 in
Overall Length
15 5/8 in
Outside Diameter
3 11/16 in
Details
Filter Design
Spin-On
Media Material
Plastic
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Description
Automotive Fuel Filter, Includes Not Applicable, Thread Size M22 x 1.5-6H INT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.