Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Spin On/Fuel Cartrg Kit

  • Mfr # FS20022

  • Zoro # G414802884


product price: $187.99
/ea
Sold in multiples of 12 for $2,255.88
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Standards
SAE J1985
Product Type
Fuel Filter
Overall Height
11 5/16 in
Overall Width
12 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20022
Zoro #
G414802884
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
11 5/16 in
Overall Width
12 5/8 in
Thread Size
1 1/8"-16 UN-2B
Overall Length
16 5/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Standards
SAE J1985
Product Type
Fuel Filter
Item
Fuel Filter
Media Material
Plastic
Nominal Filter Rating
25 micron

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 1/8 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.