Zoro Homepage

Fuel Filter Standard Size EleMax

  • Mfr # FS19616

  • Zoro # G414841425


product price: $57.79
/ea
Sold in multiples of 12 for $693.48

Key Features

Filter Design
Spin-On
Overall Height
9 in
Overall Width
13 in
Outside Diameter
3 11/16 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19616
Zoro #
G414841425
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
9 in
Overall Width
13 in
Outside Diameter
3 11/16 in
Overall Length
16 in
Thread Size
M20 x 1.5-6H INT

Details

Filter Design
Spin-On
Item
Fuel Filter
Media Material
Plastic
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M20 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.