Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Standard Size EleMax

  • Mfr # FS19709

  • Zoro # G914841390


product price: $71.59
/ea
Sold in multiples of 12 for $859.08

Key Features

Filter Design
Spin-On
Media Material
Plastic
Outside Diameter
3 in
Thread Size
M16 x 1.5-6H INT
Overall Width
10 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS19709
Zoro #
G914841390
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 in
Thread Size
M16 x 1.5-6H INT
Overall Width
10 5/16 in
Overall Height
4 5/16 in
Overall Length
13 1/2 in

Details

Filter Design
Spin-On
Media Material
Plastic
Item
Fuel Filter
Fleetguard
FS19709
Baldwin Interchange
BF1267
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M16-1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.