Zoro Homepage

Fuel Filter Standard Size EleMax

  • Mfr # FS19727

  • Zoro # G314841341


product price: $29.49
/ea
Sold in multiples of 6 for $176.94

Key Features

Inside Diameter - Bottom
11/16 in
Compatible Fluid Type
Biodiesel Fuel
Overall Height
8 in
Media Material
Plastic
Overall Width
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19727
Zoro #
G314841341
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter - Bottom
11/16 in
Overall Height
8 in
Overall Width
9 7/8 in
Outside Diameter
3 13/16 in
Overall Length
14 5/16 in

Details

Compatible Fluid Type
Biodiesel Fuel
Item
Fuel Filter
Media Material
Plastic
Compatible Engine Type
Bio-Diesel Engines
Fit Type
Vehicle Specific
Standards
SAE J1985
Product Type
Fuel Filter
Nominal Filter Rating
10 micron
Compatible Vehicle Type
Construction Equipment, Trucks
Baldwin Interchange
PF7895
Fleetguard
FS19727

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.