Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Standard Size EleMax

  • Mfr # FS19728

  • Zoro # G514841363


product price: $29.69
/ea
Sold in multiples of 6 for $178.14

Key Features

Fit Type
Vehicle Specific
Standards
SAE J1985
Overall Width
10 in
Inside Diameter
1 1/4 in
Compatible Fluid Type
Biodiesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19728
Zoro #
G514841363
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
10 in
Inside Diameter
1 1/4 in
Overall Height
8 in
Overall Length
14 in
Outside Diameter
3 13/16 in
Inside Diameter - Bottom
11/16 in

Details

Fit Type
Vehicle Specific
Standards
SAE J1985
Compatible Fluid Type
Biodiesel Fuel
Media Material
Plastic
Compatible Vehicle Type
Trucks
Item
Fuel Filter
Nominal Filter Rating
25 micron
Product Type
Fuel Filter
Compatible Engine Type
Bio-Diesel Engines

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.