Zoro Homepage

Fuel Filter Standard Size EleMax

  • Mfr # FS19732

  • Zoro # G614841393


product price: $57.29
/ea
Sold in multiples of 12 for $687.48

Key Features

Filter Design
Spin-On
Standards
SAE J1985
Thread Size
1"-14 UNS-2B
Overall Width
12 1/2 in
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19732
Zoro #
G614841393
UPC #
-
Country of Origin
India

Dimensions

Thread Size
1"-14 UNS-2B
Overall Width
12 1/2 in
Outside Diameter
3 11/16 in
Overall Length
16 3/8 in
Overall Height
8 5/8 in

Details

Filter Design
Spin-On
Standards
SAE J1985
Item
Fuel Filter
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Nominal Filter Rating
25 micron
Fit Type
Vehicle Specific
Media Material
Plastic
Baldwin Interchange
BF1385-SPS
Fleetguard
FS19732

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-14 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.