
Fuel Filter with Water Separator
Mfr # FS20019
Zoro # G414841357
product price: $44.79
/eaKey Features
Fit Type
Vehicle Specific
Compatible Vehicle Make
Xuzhou Const. Machinery Group - XE305D, Xuzhou Const. Machinery Group - XE400DK
Compatible Fluid Type
Diesel Fuel
Media Material
Cellulose
Product Type
Fuel Filter with Water Separator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS20019
Zoro #
G414841357
UPC #
-
Country of Origin
Mexico
Dimensions
Inside Diameter
1 7/16 in
Details
Fit Type
Vehicle Specific
Compatible Vehicle Make
Xuzhou Const. Machinery Group - XE305D, Xuzhou Const. Machinery Group - XE400DK
Compatible Fluid Type
Diesel Fuel
Item
Fuel Filter
Media Material
Cellulose
Product Type
Fuel Filter with Water Separator
Compatible Engine Type
Diesel Engines
Nominal Filter Rating
10 micron
Description
Fuel Filter with Water Separator, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.