Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter with Water Separator

  • Mfr # FS20020

  • Zoro # G514841387


product price: $34.59
/ea

Key Features

Compatible Fluid Type
Diesel Fuel
Flow Rate
6.32 lpm
Media Material
Cellulose
Product Type
Fuel Filter with Water Separator
Nominal Filter Rating
25 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20020
Zoro #
G514841387
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
1 7/16 in

Details

Compatible Fluid Type
Diesel Fuel
Flow Rate
6.32 lpm
Item
Fuel Filter
Media Material
Cellulose
Product Type
Fuel Filter with Water Separator
Nominal Filter Rating
25 micron
Compatible Engine Type
Diesel Engines

Description

Fuel Filter with Water Separator, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.