Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter with Water Separator

  • Mfr # FS53029NN

  • Zoro # G914845947


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Compatible Vehicle Make
Nissan - Titan, Nissan - Titan XD
Inside Diameter
2 3/16 in
Outside Diameter
4 7/16 in
Flow Rate
3.83 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS53029NN
Zoro #
G914845947
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
2 3/16 in
Outside Diameter
4 7/16 in
Overall Height
5 1/16 in
Overall Length
5 1/16 in

Details

Filter Design
Cartridge
Compatible Vehicle Make
Nissan - Titan, Nissan - Titan XD
Item
Fuel Filter
Flow Rate
3.83 lpm
Fit Type
Vehicle Specific
Product Type
Fuel Filter with Water Separator
Nominal Filter Rating
4 micron
Compatible Engine Type
Diesel Engines
Media Material
Cellulose
Compatible Fluid Type
Diesel Fuel

Description

Fuel Filter with Water Separator, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.