Zoro Homepage

Fuel Separator Cartridge Metal

  • Mfr # FS19513

  • Zoro # G814846273


product price: $29.49
/ea
Sold in multiples of 12 for $353.88

Key Features

Filter Design
Spin-On
Overall Length
16 5/16 in
Outside Diameter
3 11/16 in
Overall Height
10 7/8 in
Media Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19513
Zoro #
G814846273
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 5/16 in
Outside Diameter
3 11/16 in
Overall Height
10 7/8 in
Thread Size
1"-12 UNS-2B
Overall Width
12 3/8 in

Details

Filter Design
Spin-On
Media Material
Plastic
Fit Type
Vehicle Specific
Item
Automotive Fuel Filter
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-12 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.