Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Separator Cartridge Metal

  • Mfr # FS19521

  • Zoro # G214846293


product price: $52.59
/ea
Sold in multiples of 6 for $315.54

Key Features

Filter Design
Cartridge
Overall Length
14 in
Outside Diameter
4 3/8 in
Overall Width
10 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19521
Zoro #
G214846293
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Outside Diameter
4 3/8 in
Overall Width
10 in
Overall Height
6 in

Details

Filter Design
Cartridge
Item
Automotive Fuel Filter
Includes
(2) Gaskets
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes (2) Gaskets, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.