Zoro Homepage

Fuel Separator Cartridge Metal

  • Mfr # FS19591

  • Zoro # G814846082


product price: $65.69
/ea
Sold in multiples of 6 for $394.14

Key Features

Filter Design
Spin-On
Nominal Filter Rating
10 micron
Standards
SAE J905
Overall Length
14 1/2 in
Flow Rate
7.57 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19591
Zoro #
G814846082
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 1/2 in
Outside Diameter
4 3/8 in
Thread Size
1"-14 UNF-2B
Overall Height
10 1/2 in
Overall Width
10 1/8 in

Details

Filter Design
Spin-On
Nominal Filter Rating
10 micron
Standards
SAE J905
Item
Automotive Fuel Filter
Flow Rate
7.57 lpm
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-14 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.