Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Separator Cartridge Metal,

  • Mfr # FS19840

  • Zoro # G914845664


product price: $36.19
/ea

Key Features

Filter Design
Cartridge
Overall Height
7 1/16 in
Overall Length
14 3/16 in
Flow Rate
7.5 lpm
Overall Width
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19840
Zoro #
G914845664
UPC #
638217183027
Country of Origin
Turkey

Dimensions

Overall Height
7 1/16 in
Overall Length
14 3/16 in
Overall Width
10 5/8 in
Outside Diameter
3 5/16 in
Inside Diameter
1/2 in

Details

Filter Design
Cartridge
Flow Rate
7.5 lpm
Item
Automotive Fuel Filter
Baldwin Interchange
BF7674-D
Fleetguard
FS19840

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.